Men's Oxford Shoe, 9 W, Brown, TB0A5YC3214
Mfr # TB0A5YC3214
Zoro # G610877396
product price:Â $119.95
/pr
Free Shipping & Returns
Key Features
Color
Brown
Gender
Men's
Waterproof
No
Style Number
TB0A5YC3214
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TB0A5YC3214
Zoro #
G610877396
UPC #
194115970362
Country of Origin
China
Dimensions
Size
9
Width
W
Size (PRINT)
9
Description
Oxford Shoe, Style Family Oxford Shoe, Closure Slip On, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9, Static Dissipative No, Style Number TB0A5YC3214, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.