Men's Oxford Shoe, Black, 12, TB0A5ZBY001

  • Mfr # TB0A5ZBY001

  • Zoro # G910871698


product price:  $130.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black
Size
12
Style Number
TB0A5ZBY001
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5ZBY001
Zoro #
G910871698
UPC #
197063516309
Country of Origin
China

Dimensions

Size
12
Size (PRINT)
12
Width
XW

Details

Item
Oxford Shoe
Gender
Men's
Color
Black
Style Number
TB0A5ZBY001
Waterproof
No
Insulated
No
Liner Technology
Antimicrobial
Conductive
No
Completely Non Metallic
No
Metatarsal Guard (PRINT)
No
Midsole Material
Foam
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Heel Definition
Defined Heel
Construction
Cemented
Outsole Material (PRINT)
Rubber
Toe Cap Material
Composite
Insole Material
Polyurethane
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
248 Degrees F
Gender (PRINT)
Men's
All-Leather Upper
Yes
Non-Marking Sole
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard
No
Midsole Material (PRINT)
Foam
Non Metallic Upper
No
Style Family
Oxford Shoe
Closure
Lace Up
Insole Technology
Anti-Fatigue
Midsole Technology (PRINT)
Hover Spring
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Toe Shape
Round
Upper Material
Leather
Puncture-Resistant Sole (PRINT)
No
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Static Dissipative
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Maximum Heat Rating
248 Degrees F
Midsole Technology
Hover Spring
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Black, Width XW, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 12, Static Dissipative No, Style Number TB0A5ZBY001, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.