Men's Oxford Shoe, Black, 15, TB0A5ZBY001

  • Mfr # TB0A5ZBY001

  • Zoro # G710871683


product price:  $124.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black
Size
15
Style Number
TB0A5ZBY001
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5ZBY001
Zoro #
G710871683
UPC #
197063516330
Country of Origin
China

Dimensions

Size
15
Size (PRINT)
15
Width
XW

Details

Item
Oxford Shoe
Gender
Men's
Color
Black
Style Number
TB0A5ZBY001
Waterproof
No
Insole Material
Polyurethane
Midsole Technology (PRINT)
Hover Spring
Insole Material (PRINT)
Polyurethane
Toe Shape
Round
Toe Cap Material
Composite
Metatarsal Guard
No
Conductive
No
Outsole Material (PRINT)
Rubber
Insole Technology
Anti-Fatigue
Liner Technology
Antimicrobial
Upper Material
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
248 Degrees F
Static Dissipative
No
Non-Marking Sole
Yes
All-Leather Upper
Yes
Electrical Hazard Rated
Yes
Construction
Cemented
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Foam
Insulated
No
Midsole Material
Foam
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Closure
Lace Up
Style Family
Oxford Shoe
Completely Non Metallic
No
Non Metallic Upper
No
Upper Material (PRINT)
Leather
Outsole Material
Rubber
Heel Definition
Defined Heel
Maximum Heat Rating
248 Degrees F
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Midsole Technology
Hover Spring
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Black, Width XW, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 15, Static Dissipative No, Style Number TB0A5ZBY001, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.