Men's Oxford Shoe, Black, 16, TB0A5ZBY001

  • Mfr # TB0A5ZBY001

  • Zoro # G610871714


product price:  $124.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black
Size
16
Style Number
TB0A5ZBY001
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5ZBY001
Zoro #
G610871714
UPC #
197063516354
Country of Origin
China

Dimensions

Size
16
Width
W
Size (PRINT)
16

Details

Item
Oxford Shoe
Gender
Men's
Color
Black
Style Number
TB0A5ZBY001
Waterproof
No
Metatarsal Guard (PRINT)
No
Insole Technology
Anti-Fatigue
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Completely Non Metallic
No
Conductive
No
Toe Shape
Round
Non-Marking Sole
Yes
Non Metallic Upper
No
Chemical-Resisting Sole (PRINT)
Yes
Liner Technology
Antimicrobial
Outsole Material (PRINT)
Rubber
Static Dissipative
No
Toe Cap Material
Composite
Heel Definition
Defined Heel
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Closure
Lace Up
Upper Material (PRINT)
Leather
Construction
Cemented
Insole Material
Polyurethane
Upper Material
Leather
Insulated
No
Style Family
Oxford Shoe
Outsole Material
Rubber
Midsole Material (PRINT)
Foam
Electrical Hazard Rated
Yes
Midsole Technology (PRINT)
Hover Spring
Maximum Heat Rating (PRINT)
248 Degrees F
Midsole Material
Foam
Gender (PRINT)
Men's
Metatarsal Guard
No
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
Yes
Maximum Heat Rating
248 Degrees F
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Midsole Technology
Hover Spring
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 16, Static Dissipative No, Style Number TB0A5ZBY001, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.