Men's Oxford Shoe, Brown, 10, TB0A5XXB214

  • Mfr # TB0A5XXB214

  • Zoro # G610871691


product price:  $124.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Brown
Size
10
Style Number
TB0A5XXB214
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5XXB214
Zoro #
G610871691
UPC #
194115970409
Country of Origin
China

Dimensions

Size
10
Width
W
Size (PRINT)
10

Details

Item
Oxford Shoe
Gender
Men's
Color
Brown
Style Number
TB0A5XXB214
Waterproof
No
Metatarsal Guard
No
All-Leather Upper
Yes
Liner Technology
Antimicrobial
Insole Technology
Anti-Fatigue
Maximum Heat Rating (PRINT)
248 Degrees F
Insole Material (PRINT)
Polyurethane
Insole Material
Polyurethane
Toe Shape
Round
Midsole Material (PRINT)
Foam
Toe Cap Material
Composite
Oil-Resisting Sole (PRINT)
Yes
Construction
Cemented
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Upper Material
Leather
Insulated
No
Static Dissipative
No
Style Family
Oxford Shoe
Upper Material (PRINT)
Leather
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Heel Definition
Defined Heel
Completely Non Metallic
No
Metatarsal Guard (PRINT)
No
Conductive
No
Outsole Material (PRINT)
Rubber
Non Metallic Upper
No
Midsole Technology (PRINT)
Hover Spring
Outsole Material
Rubber
Puncture-Resistant Sole (PRINT)
No
Closure
Lace Up
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material
Foam
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
248 Degrees F
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Technology
Hover Spring
Oil-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10, Static Dissipative No, Style Number TB0A5XXB214, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.