Men's Oxford Shoe, Brown, 16, TB0A5XXB214

  • Mfr # TB0A5XXB214

  • Zoro # G610871721


product price:  $124.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Brown
Size
16
Style Number
TB0A5XXB214
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5XXB214
Zoro #
G610871721
UPC #
197063515869
Country of Origin
China

Dimensions

Size
16
Width
W
Size (PRINT)
16

Details

Item
Oxford Shoe
Gender
Men's
Color
Brown
Style Number
TB0A5XXB214
Waterproof
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Closure
Lace Up
Toe Shape
Round
Non Metallic Upper
No
Upper Material
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Insulated
No
All-Leather Upper
Yes
Heel Definition
Defined Heel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
248 Degrees F
Static Dissipative
No
Insole Material
Polyurethane
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Toe Cap Material
Composite
Conductive
No
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Midsole Material
Foam
Non-Marking Sole
Yes
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Liner Technology
Antimicrobial
Puncture-Resistant Sole (PRINT)
No
Construction
Cemented
Midsole Technology (PRINT)
Hover Spring
Style Family
Oxford Shoe
Insole Technology
Anti-Fatigue
Outsole Material
Rubber
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Foam
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Maximum Heat Rating
248 Degrees F
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Technology
Hover Spring
Oil-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 16, Static Dissipative No, Style Number TB0A5XXB214, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.