Men's Oxford Shoe, Composite Toe W, Leather, Black

  • Mfr # TB0A5ZBY001

  • Zoro # G310877351


product price: $124.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
TB0A5ZBY001
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5ZBY001
Zoro #
G310877351
UPC #
194115977439
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
W
Size (PRINT)
9 1/2
Width
W

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
TB0A5ZBY001
Waterproof
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Foam
Metal Chip-Resisting Sole (PRINT)
Yes
Heel Definition
Defined Heel
Midsole Material
Foam
Puncture-Resistant Sole (PRINT)
No
Electrical Hazard Rated
Yes
Oil-Resisting Sole (PRINT)
Yes
Insole Technology
Anti-Fatigue
Completely Non Metallic
No
Non-Marking Sole
Yes
Midsole Technology (PRINT)
Hover Spring
Toe Shape
Round
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Liner Technology
Antimicrobial
Outsole Material
Rubber
Upper Material
Leather
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Metatarsal Guard
No
Gender (PRINT)
Men's
Construction
Cemented
Closure
Lace Up
Style Family
Oxford Shoe
Toe Cap Material
Composite
Static Dissipative
No
Insole Material (PRINT)
Polyurethane
Conductive
No
Maximum Heat Rating (PRINT)
248 Degrees F
Upper Material (PRINT)
Leather
Insulated
No
Non Metallic Upper
No
Maximum Heat Rating
248 Degrees F
Midsole Technology
Hover Spring
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative No, Style Number TB0A5ZBY001, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.