Men's Soft Toe Work Boot, 8 1/2 Nylon, Leather, Brown
Mfr # TB0A66BUEM4
Zoro # G415563562
product price: $136.99
/pr
Free Shipping & Returns
Key Features
Color
Brown
Waterproof
No
Upper Material
Nylon, Leather
Gender
Men's
Non Metallic Upper
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB0A66BUEM4
Zoro #
G415563562
UPC #
197064844791
Country of Origin
Cambodia
Dimensions
Size
8 1/2
Width
M
Footwear Width
M
Description
Soft Toe Work Boot, Style Family Chelsea Boot, Closure Slip On, Color Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8 1/2, Static Dissipative No, Style Number TB0A66BUEM4, Toe Cap Material Not Applicable, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.