Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Soft Toe Work Boot, 9 1/2 Nylon, Leather, Brown

  • Mfr # TB0A66BUEM4

  • Zoro # G515563417


product price: $136.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Waterproof
No
Upper Material
Nylon, Leather
Gender
Men's
Completely Non Metallic
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A66BUEM4
Zoro #
G515563417
UPC #
197064845620
Country of Origin
Cambodia

Dimensions

Size
9 1/2
Width
W
Footwear Width
W

Details

Item
Soft Toe Work Boot
Color
Brown
Waterproof
No
Upper Material
Nylon, Leather
Gender
Men's
Completely Non Metallic
Yes
Static Dissipative
No
Non-Marking Sole
Yes
Metatarsal Guard
No
Non Metallic Upper
Yes
Conductive
No
Electrical Hazard Rated
Yes
Style Number
TB0A66BUEM4
Insulated
No
Heel Definition
Flat Heel
Maximum Heat Rating
248 Degrees F
ASTM Standards Met
Electrical Hazard (EH)
Closure
Slip On
Style Family
Chelsea Boot
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Construction
Cemented
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

Soft Toe Work Boot, Style Family Chelsea Boot, Closure Slip On, Color Brown, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9 1/2, Static Dissipative No, Style Number TB0A66BUEM4, Toe Cap Material Not Applicable, Insulated No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.