Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Soft Toe Work Boot, 9 Nylon, Leather, Brown

  • Mfr # TB0A66BUEM4

  • Zoro # G215563458


product price: $136.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Waterproof
No
Upper Material
Nylon, Leather
Gender
Men's
Static Dissipative
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A66BUEM4
Zoro #
G215563458
UPC #
197064845316
Country of Origin
Cambodia

Dimensions

Size
9
Width
W
Footwear Width
W

Details

Item
Soft Toe Work Boot
Color
Brown
Waterproof
No
Upper Material
Nylon, Leather
Gender
Men's
Static Dissipative
No
Metatarsal Guard
No
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Completely Non Metallic
Yes
Electrical Hazard Rated
Yes
Insulated
No
Style Number
TB0A66BUEM4
Conductive
No
Closure
Slip On
Style Family
Chelsea Boot
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Heel Definition
Flat Heel
ASTM Standards Met
Electrical Hazard (EH)
Maximum Heat Rating
248 Degrees F
Chemical-Resisting Sole
Yes
Construction
Cemented

Description

Soft Toe Work Boot, Style Family Chelsea Boot, Closure Slip On, Color Brown, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9, Static Dissipative No, Style Number TB0A66BUEM4, Toe Cap Material Not Applicable, Insulated No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.