Men's Wellington Boot, 14 M, Brown, TB1A1XFX214
Mfr # TB1A1XFX214
Zoro # G610741727
product price:Â $194.99
/pr
Free Shipping & Returns
Key Features
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
TB1A1XFX214
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TB1A1XFX214
Zoro #
G610741727
UPC #
197064544394
Country of Origin
Bangladesh
Dimensions
Size
14
Width
M
Size (PRINT)
14
Overall Height
10 in
Description
Wellington Boot, Style Family Wellington Boot, Closure Pull On, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 14, Static Dissipative No, Style Number TB1A1XFX214, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 10 in, For Outdoor Traction No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.