Men's Wellington Boot, 7 1/2 W, Brown, TB1A1XFX214
Mfr # TB1A1XFX214
Zoro # G610741659
product price:Â $194.99
/pr
Free Shipping & Returns
Key Features
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
TB1A1XFX214
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB1A1XFX214
Zoro #
G610741659
UPC #
197064542215
Country of Origin
Bangladesh
Dimensions
Size
7 1/2
Width
W
Size (PRINT)
7 1/2
Overall Height
10 in
Description
Wellington Boot, Style Family Wellington Boot, Closure Pull On, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7 1/2, Static Dissipative No, Style Number TB1A1XFX214, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 10 in, For Outdoor Traction No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.