Zoro Homepage

Men's Western Boot, 10 1/2 M, Leather, Brown, A25F5

  • Mfr # TB1A25F5214

  • Zoro # G111375896


product price: $159.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A25F5214
Zoro #
G111375896
UPC #
197064768103
Country of Origin
Bangladesh

Dimensions

Size
10 1/2
Width
M
Overall Height
9 1/2 in

Details

Item
Western Boot
Color
Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Insulated
No
Style Number
A25F5
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
250 Degrees F
Conductive
No
Metatarsal Guard
Internal
Construction
Welted
Completely Non Metallic
Yes
Heel Definition
Defined Heel
Chemical-Resisting Sole
Yes
Gender
Men's
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Toe Cap Material
Composite
Closure
Pull On
Midsole Material
EVA
Static Dissipative
No
Non Metallic Upper
Yes
Style Family
Wellington Boot
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Shank Material
Fiberglass
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
For Outdoor Traction
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.77
Insole Material
Polyurethane
Wide Toe Cap
No
Slip-Resistance Value - SATRA Heel - Dry
0.98
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
All-Leather Upper
Yes
CSA Standards Met
No Puncture-Resistant Sole

Description

Western Boot, Style Family Wellington Boot, Closure Pull On, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10 1/2, Static Dissipative No, Style Number A25F5, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 9 1/2 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.