Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Boot, 10 Leather, 6 in Height, After Dark

  • Mfr # TB126038001

  • Zoro # G511265834


product price: $140.99
/pr
Free Shipping & Returns

Key Features

Color
After Dark
Height
6 in
Waterproof
Yes
Upper Material
Leather
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB126038001
Zoro #
G511265834
UPC #
197064625543
Country of Origin
Dominican Republic

Dimensions

Size
10
Height
6 in
Width
M
Overall Height
6 in
Footwear Width
M

Details

Item
Work Boot
Color
After Dark
Waterproof
Yes
Upper Material
Leather
Gender
Men's
Electrical Hazard Rated
Yes
Liner Material
Mesh
Manufacturer-Suggested Sole Slip Rating
Better
Shank Material
Nylon
Oil-Resisting Sole
Yes
Removable Insole
No
Non Metallic Upper
No
Metatarsal Guard
No
Insulation Weight
200 g
Toe Cap Material
Steel
Heel Definition
Defined Heel
Insulated
Yes
Completely Non Metallic
No
Puncture-Resistant Sole
No
Outsole Material
Rubber
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Static Dissipative
No
Construction
Direct Attached
Style Number
26038
Maximum Heat Rating
570 Degrees F
Style Family
6-Inch Work Boot
Non-Marking Sole
No
Closure
Lace Up
Midsole Material
EVA
Conductive
No
Wide Toe Cap
No
Ninety-Degree Heel
Yes
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Insole Material
Polyurethane
Liner Technology
Antimicrobial
All-Leather Upper
Yes
Insole Technology
Agion Bactericide
Insulation Technology
Thermolite(R)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color After Dark, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number 26038, Toe Cap Material Steel, Insulated Yes, Waterproof Yes, Overall Height 6 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.