Zoro Homepage

Men's Work Boot, 11 1/2 Leather, 6 in Height, Black

  • Mfr # TB126036001

  • Zoro # G511265896


product price: $125.99
/pr
Free Shipping & Returns

Key Features

Size
11 1/2
Color
Black
Height
6 in
Waterproof
Yes
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB126036001
Zoro #
G511265896
UPC #
197064626878
Country of Origin
Dominican Republic

Dimensions

Size
11 1/2
Height
6 in
Width
M
Overall Height
6 in
Footwear Width
M

Details

Item
Work Boot
Color
Black
Waterproof
Yes
Upper Material
Leather
Gender
Men's
Insulation Weight
200 g
Style Family
6-Inch Work Boot
Manufacturer-Suggested Sole Slip Rating
Better
Outsole Material
Rubber
Shank Material
Nylon
Closure
Lace Up
Wide Toe Cap
No
Maximum Heat Rating
570 Degrees F
Puncture-Resistant Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Toe Shape
Round
Heel Definition
Defined Heel
Style Number
26036
Conductive
No
Removable Insole
Yes
Midsole Material
EVA
Insulated
Yes
Metatarsal Guard
No
Static Dissipative
No
Liner Material
Mesh
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Completely Non Metallic
No
Oil-Resisting Sole
Yes
Non Metallic Upper
No
Construction
Direct Attached
Insole Material
Polyurethane
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Liner Technology
Antimicrobial
Insulation Technology
Thermolite(R)
All-Leather Upper
Yes
Ninety-Degree Heel
Yes
Insole Technology
24/7 Comfort System

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11 1/2, Static Dissipative No, Style Number 26036, Toe Cap Material Not Applicable, Insulated Yes, Waterproof Yes, Overall Height 6 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.