Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Boot, 11 Leather, 6 in Height, After Dark

  • Mfr # TB126038001

  • Zoro # G311265881


product price: $126.99
/pr
Free Shipping & Returns

Key Features

Color
After Dark
Height
6 in
Waterproof
Yes
Upper Material
Leather
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB126038001
Zoro #
G311265881
UPC #
197064626298
Country of Origin
Dominican Republic

Dimensions

Size
11
Height
6 in
Width
W
Overall Height
6 in
Footwear Width
W

Details

Item
Work Boot
Color
After Dark
Waterproof
Yes
Upper Material
Leather
Gender
Men's
Non Metallic Upper
No
Heel Definition
Defined Heel
Non-Marking Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Electrical Hazard Rated
Yes
Conductive
No
Style Family
6-Inch Work Boot
Maximum Heat Rating
570 Degrees F
Removable Insole
No
Insulated
Yes
Static Dissipative
No
Liner Material
Mesh
Metal Chip-Resisting Sole
Yes
Construction
Direct Attached
Outsole Material
Rubber
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material
Nylon
Midsole Material
EVA
Wide Toe Cap
No
Completely Non Metallic
No
Style Number
26038
Metatarsal Guard
No
Insulation Weight
200 g
Closure
Lace Up
Puncture-Resistant Sole
No
Toe Cap Material
Steel
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Insulation Technology
Thermolite(R)
All-Leather Upper
Yes
Ninety-Degree Heel
Yes
Insole Material
Polyurethane
Insole Technology
Agion Bactericide
Liner Technology
Antimicrobial

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color After Dark, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11, Static Dissipative No, Style Number 26038, Toe Cap Material Steel, Insulated Yes, Waterproof Yes, Overall Height 6 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.