Zoro Homepage

Men's Work Boot, 12 Leather, 6 in Height, Black

  • Mfr # TB126036001

  • Zoro # G111265876


product price: $126.99
/pr
Free Shipping & Returns

Key Features

Size
12
Color
Black
Height
6 in
Waterproof
Yes
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB126036001
Zoro #
G111265876
UPC #
197064627264
Country of Origin
Dominican Republic

Dimensions

Size
12
Height
6 in
Width
M
Overall Height
6 in
Footwear Width
M

Details

Item
Work Boot
Color
Black
Waterproof
Yes
Upper Material
Leather
Gender
Men's
ASTM Standards Met
Electrical Hazard (EH)
Non Metallic Upper
No
Insulation Weight
200 g
Maximum Heat Rating
570 Degrees F
Shank Material
Nylon
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Toe Shape
Round
Construction
Direct Attached
Insulated
Yes
Static Dissipative
No
Heel Definition
Defined Heel
Conductive
No
Metal Chip-Resisting Sole
No
Wide Toe Cap
No
Oil-Resisting Sole
Yes
Completely Non Metallic
No
Removable Insole
Yes
Metatarsal Guard
No
Closure
Lace Up
Liner Material
Mesh
Manufacturer-Suggested Sole Slip Rating
Better
Outsole Material
Rubber
Midsole Material
EVA
Chemical-Resisting Sole
Yes
Style Number
26036
Style Family
6-Inch Work Boot
Puncture-Resistant Sole
No
Insole Material
Polyurethane
All-Leather Upper
Yes
Insole Technology
24/7 Comfort System
Insulation Technology
Thermolite(R)
Ninety-Degree Heel
Yes
Liner Technology
Antimicrobial
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 12, Static Dissipative No, Style Number 26036, Toe Cap Material Not Applicable, Insulated Yes, Waterproof Yes, Overall Height 6 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.