Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Boot, 13 Leather, 6 in Height, After Dark

  • Mfr # TB126038001

  • Zoro # G811265831


product price: $140.99
/pr
Free Shipping & Returns

Key Features

Color
After Dark
Height
6 in
Waterproof
Yes
Upper Material
Leather
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB126038001
Zoro #
G811265831
UPC #
197064627066
Country of Origin
Dominican Republic

Dimensions

Size
13
Height
6 in
Width
M
Overall Height
6 in
Footwear Width
M

Details

Item
Work Boot
Color
After Dark
Waterproof
Yes
Upper Material
Leather
Gender
Men's
Liner Material
Mesh
Wide Toe Cap
No
Closure
Lace Up
Heel Definition
Defined Heel
Insulation Weight
200 g
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Shank Material
Nylon
Style Family
6-Inch Work Boot
Chemical-Resisting Sole
Yes
Removable Insole
No
Static Dissipative
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating
570 Degrees F
Conductive
No
Oil-Resisting Sole
Yes
Metatarsal Guard
No
Non Metallic Upper
No
Style Number
26038
Completely Non Metallic
No
Construction
Direct Attached
Electrical Hazard Rated
Yes
Midsole Material
EVA
Outsole Material
Rubber
Insulated
Yes
Puncture-Resistant Sole
No
Toe Cap Material
Steel
Non-Marking Sole
No
Insole Material
Polyurethane
All-Leather Upper
Yes
Insole Technology
Agion Bactericide
Liner Technology
Antimicrobial
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Ninety-Degree Heel
Yes
Insulation Technology
Thermolite(R)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color After Dark, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 13, Static Dissipative No, Style Number 26038, Toe Cap Material Steel, Insulated Yes, Waterproof Yes, Overall Height 6 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.