Zoro Homepage

Men's Work Boot, 14 Leather, 6 in Height, After Dark

  • Mfr # TB126038001

  • Zoro # G611265802


product price: $140.99
/pr
Free Shipping & Returns

Key Features

Size
14
Color
After Dark
Height
6 in
Waterproof
Yes
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB126038001
Zoro #
G611265802
UPC #
197064627592
Country of Origin
Dominican Republic

Dimensions

Size
14
Height
6 in
Width
W
Overall Height
6 in

Details

Item
Work Boot
Color
After Dark
Waterproof
Yes
Upper Material
Leather
Gender
Men's
Insulated
Yes
Static Dissipative
No
Metal Chip-Resisting Sole
Yes
Midsole Material
EVA
Toe Cap Material
Steel
Liner Material
Mesh
Completely Non Metallic
No
Construction
Direct Attached
Conductive
No
Maximum Heat Rating
570 Degrees F
Non-Marking Sole
No
Oil-Resisting Sole
Yes
Outsole Material
Rubber
Style Family
6-Inch Work Boot
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Removable Insole
No
Electrical Hazard Rated
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Heel Definition
Defined Heel
Metatarsal Guard
No
Style Number
26038
Puncture-Resistant Sole
No
Closure
Lace Up
Non Metallic Upper
No
Shank Material
Nylon
Wide Toe Cap
No
Insulation Weight
200 g
Insulation Technology
Thermolite(R)
Insole Technology
Agion Bactericide
Liner Technology
Antimicrobial
Insole Material
Polyurethane
All-Leather Upper
Yes
Ninety-Degree Heel
Yes
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color After Dark, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 14, Static Dissipative No, Style Number 26038, Toe Cap Material Steel, Insulated Yes, Waterproof Yes, Overall Height 6 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.