Zoro Homepage

Men's Work Boot, 14 Leather, 6 in Height, Black

  • Mfr # TB126036001

  • Zoro # G711265801


product price: $121.99
/pr
Free Shipping & Returns

Key Features

Size
14
Color
Black
Height
6 in
Waterproof
Yes
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB126036001
Zoro #
G711265801
UPC #
197064627929
Country of Origin
Dominican Republic

Dimensions

Size
14
Height
6 in
Width
M
Overall Height
6 in

Details

Item
Work Boot
Color
Black
Waterproof
Yes
Upper Material
Leather
Gender
Men's
Shank Material
Nylon
Non Metallic Upper
No
Midsole Material
EVA
Style Family
6-Inch Work Boot
Metatarsal Guard
No
Toe Shape
Round
Wide Toe Cap
No
Static Dissipative
No
Maximum Heat Rating
570 Degrees F
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Oil-Resisting Sole
Yes
Closure
Lace Up
Completely Non Metallic
No
Style Number
26036
Liner Material
Mesh
Chemical-Resisting Sole
Yes
Electrical Hazard Rated
Yes
Insulated
Yes
Removable Insole
Yes
Construction
Direct Attached
Conductive
No
Outsole Material
Rubber
Insulation Weight
200 g
Heel Definition
Defined Heel
Non-Marking Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Liner Technology
Antimicrobial
Insole Technology
24/7 Comfort System
Ninety-Degree Heel
Yes
Insulation Technology
Thermolite(R)
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Insole Material
Polyurethane
All-Leather Upper
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 14, Static Dissipative No, Style Number 26036, Toe Cap Material Not Applicable, Insulated Yes, Waterproof Yes, Overall Height 6 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.