Zoro Homepage

Men's Work Boot, 15 Leather, 6 in Height, Black

  • Mfr # TB126036001

  • Zoro # G511265803


product price: $136.99
/pr
Free Shipping & Returns

Key Features

Size
15
Color
Black
Height
6 in
Waterproof
Yes
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB126036001
Zoro #
G511265803
UPC #
197064628261
Country of Origin
Dominican Republic

Dimensions

Size
15
Height
6 in
Width
W
Overall Height
6 in
Footwear Width
W

Details

Item
Work Boot
Color
Black
Waterproof
Yes
Upper Material
Leather
Gender
Men's
Non Metallic Upper
No
Removable Insole
Yes
Non-Marking Sole
Yes
Conductive
No
Maximum Heat Rating
570 Degrees F
Wide Toe Cap
No
Chemical-Resisting Sole
Yes
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Completely Non Metallic
No
Static Dissipative
No
Outsole Material
Rubber
Insulation Weight
200 g
Oil-Resisting Sole
Yes
Toe Shape
Round
Liner Material
Mesh
Metatarsal Guard
No
Style Number
26036
Insulated
Yes
Midsole Material
EVA
Puncture-Resistant Sole
No
Shank Material
Nylon
Electrical Hazard Rated
Yes
ASTM Standards Met
Electrical Hazard (EH)
Manufacturer-Suggested Sole Slip Rating
Better
Closure
Lace Up
Metal Chip-Resisting Sole
No
Construction
Direct Attached
Liner Technology
Antimicrobial
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
All-Leather Upper
Yes
Insole Technology
24/7 Comfort System
Insulation Technology
Thermolite(R)
Insole Material
Polyurethane
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 15, Static Dissipative No, Style Number 26036, Toe Cap Material Not Applicable, Insulated Yes, Waterproof Yes, Overall Height 6 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.