Zoro Homepage

Men's Work Boot, 7 1/2 Leather, 6 in Height, After Dark

  • Mfr # TB126038001

  • Zoro # G711265757


product price: $140.99
/pr
Free Shipping & Returns

Key Features

Color
After Dark
Height
6 in
Waterproof
Yes
Upper Material
Leather
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB126038001
Zoro #
G711265757
UPC #
197064623990
Country of Origin
Dominican Republic

Dimensions

Size
7 1/2
Height
6 in
Width
W
Overall Height
6 in
Footwear Width
W

Details

Item
Work Boot
Color
After Dark
Waterproof
Yes
Upper Material
Leather
Gender
Men's
Metatarsal Guard
No
Midsole Material
EVA
Liner Material
Mesh
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Static Dissipative
No
Style Family
6-Inch Work Boot
Insulation Weight
200 g
Toe Cap Material
Steel
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
570 Degrees F
Style Number
26038
Wide Toe Cap
No
Chemical-Resisting Sole
Yes
Removable Insole
No
Insulated
Yes
Heel Definition
Defined Heel
Conductive
No
Outsole Material
Rubber
Non-Marking Sole
No
Non Metallic Upper
No
Shank Material
Nylon
Electrical Hazard Rated
Yes
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating
Better
Construction
Direct Attached
Oil-Resisting Sole
Yes
Completely Non Metallic
No
Puncture-Resistant Sole
No
Liner Technology
Antimicrobial
Insulation Technology
Thermolite(R)
Insole Technology
Agion Bactericide
Ninety-Degree Heel
Yes
All-Leather Upper
Yes
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Insole Material
Polyurethane

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color After Dark, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative No, Style Number 26038, Toe Cap Material Steel, Insulated Yes, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.