Zoro Homepage

Men's Work Boot, 7 1/2 Leather, 6 in Height, Black

  • Mfr # TB126036001

  • Zoro # G911265861


product price: $125.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Height
6 in
Waterproof
Yes
Upper Material
Leather
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB126036001
Zoro #
G911265861
UPC #
197064623976
Country of Origin
Dominican Republic

Dimensions

Size
7 1/2
Height
6 in
Width
M
Overall Height
6 in
Footwear Width
M

Details

Item
Work Boot
Color
Black
Waterproof
Yes
Upper Material
Leather
Gender
Men's
Heel Definition
Defined Heel
ASTM Standards Met
Electrical Hazard (EH)
Static Dissipative
No
Shank Material
Nylon
Chemical-Resisting Sole
Yes
Insulation Weight
200 g
Completely Non Metallic
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Style Family
6-Inch Work Boot
Metatarsal Guard
No
Style Number
26036
Metal Chip-Resisting Sole
No
Conductive
No
Toe Shape
Round
Liner Material
Mesh
Maximum Heat Rating
570 Degrees F
Non-Marking Sole
Yes
Closure
Lace Up
Electrical Hazard Rated
Yes
Removable Insole
Yes
Construction
Direct Attached
Outsole Material
Rubber
Midsole Material
EVA
Puncture-Resistant Sole
No
Insulated
Yes
Non Metallic Upper
No
Wide Toe Cap
No
Ninety-Degree Heel
Yes
All-Leather Upper
Yes
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Insole Material
Polyurethane
Insole Technology
24/7 Comfort System
Insulation Technology
Thermolite(R)
Liner Technology
Antimicrobial

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative No, Style Number 26036, Toe Cap Material Not Applicable, Insulated Yes, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.