Zoro Homepage

Men's Work Boot, 7 Leather, 6 in Height, After Dark

  • Mfr # TB126038001

  • Zoro # G911265779


product price: $152.99
/pr
Free Shipping & Returns

Key Features

Color
After Dark
Height
6 in
Waterproof
Yes
Upper Material
Leather
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB126038001
Zoro #
G911265779
UPC #
197064623655
Country of Origin
Dominican Republic

Dimensions

Size
7
Height
6 in
Width
W
Overall Height
6 in
Footwear Width
W

Details

Item
Work Boot
Color
After Dark
Waterproof
Yes
Upper Material
Leather
Gender
Men's
Insulated
Yes
Non-Marking Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metatarsal Guard
No
Maximum Heat Rating
570 Degrees F
Liner Material
Mesh
Construction
Direct Attached
Static Dissipative
No
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Style Number
26038
Non Metallic Upper
No
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating
Better
Shank Material
Nylon
Style Family
6-Inch Work Boot
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Heel Definition
Defined Heel
Removable Insole
No
Midsole Material
EVA
Insulation Weight
200 g
Outsole Material
Rubber
Toe Cap Material
Steel
Completely Non Metallic
No
Conductive
No
Insole Technology
Agion Bactericide
Liner Technology
Antimicrobial
Ninety-Degree Heel
Yes
Insulation Technology
Thermolite(R)
All-Leather Upper
Yes
Insole Material
Polyurethane
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color After Dark, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7, Static Dissipative No, Style Number 26038, Toe Cap Material Steel, Insulated Yes, Waterproof Yes, Overall Height 6 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.