Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Boot, 9 1/2 Leather, 6 in Height, After Dark

  • Mfr # TB126038001

  • Zoro # G211265844


product price: $126.99
/pr
Free Shipping & Returns

Key Features

Color
After Dark
Height
6 in
Waterproof
Yes
Upper Material
Leather
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB126038001
Zoro #
G211265844
UPC #
197064625338
Country of Origin
Dominican Republic

Dimensions

Size
9 1/2
Height
6 in
Width
W
Overall Height
6 in
Footwear Width
W

Details

Item
Work Boot
Color
After Dark
Waterproof
Yes
Upper Material
Leather
Gender
Men's
Midsole Material
EVA
Outsole Material
Rubber
Chemical-Resisting Sole
Yes
Removable Insole
No
Static Dissipative
No
Wide Toe Cap
No
Metal Chip-Resisting Sole
Yes
Style Family
6-Inch Work Boot
Maximum Heat Rating
570 Degrees F
Metatarsal Guard
No
Style Number
26038
Non Metallic Upper
No
Completely Non Metallic
No
Non-Marking Sole
No
Shank Material
Nylon
Closure
Lace Up
Construction
Direct Attached
Insulation Weight
200 g
Puncture-Resistant Sole
No
Conductive
No
Toe Cap Material
Steel
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Insulated
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Heel Definition
Defined Heel
Liner Material
Mesh
Electrical Hazard Rated
Yes
Ninety-Degree Heel
Yes
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
All-Leather Upper
Yes
Insole Technology
Agion Bactericide
Liner Technology
Antimicrobial
Insulation Technology
Thermolite(R)
Insole Material
Polyurethane

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color After Dark, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative No, Style Number 26038, Toe Cap Material Steel, Insulated Yes, Waterproof Yes, Overall Height 6 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.