Zoro Homepage

Men's Work Boot, 9 Leather, 6 in Height, After Dark

  • Mfr # TB126038001

  • Zoro # G511265872


product price: $140.99
/pr
Free Shipping & Returns

Key Features

Color
After Dark
Height
6 in
Waterproof
Yes
Upper Material
Leather
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB126038001
Zoro #
G511265872
UPC #
197064624782
Country of Origin
Dominican Republic

Dimensions

Size
9
Height
6 in
Width
M
Overall Height
6 in
Footwear Width
M

Details

Item
Work Boot
Color
After Dark
Waterproof
Yes
Upper Material
Leather
Gender
Men's
Removable Insole
No
Insulation Weight
200 g
Toe Cap Material
Steel
Non Metallic Upper
No
Electrical Hazard Rated
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Closure
Lace Up
Midsole Material
EVA
Heel Definition
Defined Heel
Conductive
No
Style Family
6-Inch Work Boot
Completely Non Metallic
No
Wide Toe Cap
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Outsole Material
Rubber
Style Number
26038
Insulated
Yes
Chemical-Resisting Sole
Yes
Maximum Heat Rating
570 Degrees F
Liner Material
Mesh
Shank Material
Nylon
Metatarsal Guard
No
Non-Marking Sole
No
Construction
Direct Attached
Static Dissipative
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Technology
Agion Bactericide
Insulation Technology
Thermolite(R)
Insole Material
Polyurethane
Liner Technology
Antimicrobial
Ninety-Degree Heel
Yes
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
All-Leather Upper
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color After Dark, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9, Static Dissipative No, Style Number 26038, Toe Cap Material Steel, Insulated Yes, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.