Zoro Homepage
This item is Discontinued.
Timberland Pro Work Shoes, Alloy, Womens, 5.5M, Black, PR 90670

Work Shoes, Alloy, Womens, 5.5M, Black, PR (Discontinued)

  • Mfr # 90670
  • Zoro # G9031985
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90670
Zoro #
G9031985
UPC #
887235302266
Country of Origin
Viet Nam

Dimensions

Size
5 1/2
Footwear Width
M
Heel Height
1/2 in
Footwear Size
5 1/2
Width
M
Size (PRINT)
5 1/2

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No, Style Number 90670

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.