This item is Discontinued.

Timberland Pro Men's Oxford Shoe, Alloy Toe, Leather Upper, Rubber Outsole, Lace Up, Brown, 14 XW TB047028210

Men's Oxford Shoe, Alloy Toe, Leather Upper, Rubber Outsole, Lace Up, Brown, 14 XW (Discontinued)

  • Mfr # TB047028210
  • Zoro # G5266670
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB047028210
Zoro #
G5266670
UPC #
883081985325
Country of Origin
Bangladesh

Dimensions

Footwear Width
XW
Size
14
Height
3 in
Heel Height
1/2 in
Width
XW
Overall Height
3 in
Size (PRINT)
14

Details

Item
Oxford Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Footwear Construction Type
Cemented
Style Number
47028
Last Number or Name
Titan
Insulation Type
None
Standards
ASTM F2412-11, ASTM F2413-11, ASTM F2892-11
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Insole System
Dual Density Open Cell PU
Satra Slip Test Results- Dairy Tile Wet
0.62
Upper Material Description
Full Grain Leather
Static Dissipative
No
Midsole Material
Polyurethane
Metal Chip Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insulated
No
Puncture Resistant Insole
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Mesh, Nylon
Max. Heat Rating
572 Degrees F
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Footwear Sole Pattern
Low Profile High Surface Contact
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
0.57
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.69
Chemical Resisting Sole
Yes
Metatarsal System
No
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Dry
0.74
Non-Marking Sole
No
Predominant Footwear Color
Brown
Non Metallic Upper
No
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Nylon
Safety Criteria
Alloy Toe, Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Metatarsal Guard Style
None
Series
47028
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.74, Dairy Tile (Wet): 0.62
Upper Color
Brown
Heat Resistant
No
Heel Style
Defined Heel
Non-Marking Upper
No
Slip Resistant
Yes
Construction
Cemented
Style Family
Oxford Shoe
Toe Cap Material
Alloy
Maximum Heat Rating
572 Degrees F
All-Leather Upper
Yes
Heel Definition
Defined Heel
Insole Material
Polyurethane
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Wet
0.57
Insole Technology
Dual Density
Slip-Resistance Value - Mark II - Dry
0.69
Closure
Lace Up
Maximum Heat Rating (PRINT)
572 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 47028

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.