This item is Discontinued.

Timberland Pro Men's Hiker Boot, 9 W, Steel Toe, 6 in H, Brown, A1Q8O TB0A1Q8O214

Men's Hiker Boot, 9 W, Steel Toe, 6 in H, Brown, A1Q8O (Discontinued)

  • Mfr # TB0A1Q8O214
  • Zoro # G3743599
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A1Q8O214
Zoro #
G3743599
UPC #
191929378360
Country of Origin
Multiple

Dimensions

Size
9
Width
W
Height
6 in
Footwear Width
W
Heel Height
Less Than 1/2 in
Size (PRINT)
9
Overall Height
6 in

Details

Item
Hiker Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
A1Q8O
Upper Material
Fabric, Leather
Toe Type
Steel
Outsole Material
Rubber
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
248 Degrees F
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Predominant Footwear Color
Brown
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
0.89
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Waterproof Type
Bloodborne Pathogen, Breathable Membrane
For Outdoor Traction
No
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Ninety Degree Heel
No
Chemical Resisting Sole
Yes
Upper Boot Material
Leather/Fabric
Metatarsal System
No
Oil Resisting Sole
Yes
Footwear Construction Type
Cemented EVA Midsole/Rubber Outsole
Upper Material Description
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
Yes
Insulated
No
Non Metallic Upper
No
Insole System
Removable Single-Density PU Shock Zone
Wide Toe Cap
No
Metatarsal Guard
No
Completely Non Metallic
No
Liner Material
Mesh
Chain Saw Cut Resistant
No
Footwear Shank Type
Nylon
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
0.87
Toe Shape
Round
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
0.68
Midsole Material
EVA
Insulation Type
None
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Footwear Style
Hiker Boot
Footwear Sole Pattern
Pro Rubber Lug
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.87, Dairy Tile (Oily/Wet): 0.89, Dairy Tile (Wet): 0.68
Closure
Lace Up
Liner Technology
Moisture Wicking
Style Family
Hiker Boot
Insole Material
Polyurethane
Insole Technology
Removable, Shock Zone, Single Density
Construction
Cemented
Maximum Heat Rating
248 Degrees F
Toe Cap Material
Steel
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Fabric, Leather
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
248 Degrees F
Liner Material (PRINT)
Moisture Wicking Mesh
All-Leather Upper
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number A1Q8O, Toe Cap Material Steel, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.