Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Understory 1/4 Zip Fleece Top, XL

  • Mfr # TB0A112J013

  • Zoro # G0504470


product price: $42.59
/ea

Key Features

Size
XL
Color
Dark Charcoal
Material
Polyester
Features
Drop Tail for Full Coverage, Integrated Thumb Holes, Stand Up Collar and Chin Guard Provide Extra Protection From the Elements
Maximum Chest Size
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A112J013
Zoro #
G0504470
UPC #
191931755982
Country of Origin
Guatemala

Dimensions

Size
XL
Maximum Chest Size
48 in
Sleeve Length
36 in to 37 in
Minimum Chest Size
40 in
Minimum Neck Size
17 in
Maximum Neck Size
17 1/2 in

Details

Item
Understory 1/4 Zip Fleece Top,XL
Color
Dark Charcoal
Material
Polyester
Features
Drop Tail for Full Coverage, Integrated Thumb Holes, Stand Up Collar and Chin Guard Provide Extra Protection From the Elements
Gender
Men's
Front Closure Type
Zipper
Collar Style
Stand Up
Style
Fleece Shirt
Cleaning and Care Instructions
Machine Wash

Description

Understory 1/4 Zip Fleece Top,XL, Gender Men's, Style Fleece Shirt, Material Polyester, Front Closure Type Zipper, Sleeve Length 36 in to 37 in, Size XL, Minimum Neck Size 17 in, Maximum Neck Size 17 1/2 in, Maximum Chest Size 48 in, Minimum Chest Size 40 in, Cleaning and Care Instructions Machine Wash, Collar Style Stand Up, Features Drop Tail for Full Coverage, Integrated Thumb Holes, Stand Up Collar and Chin Guard Provide Extra Protection From the Elements

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.