Unisex 6-Inch Work Boot, Brown, 10, TB0A5ZV7214

  • Mfr # TB0A5ZV721410000M

  • Zoro # G416495022


product price: $145.99
/pr
Free Shipping & Returns

Key Features

Toe Shape
Round
Upper Material
Leather
Outsole Material
Rubber
Size
10
Slip-Resistance Value - SATRA Heel - Oily
0.84
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5ZV721410000M
Zoro #
G416495022
UPC #
194115979495
Country of Origin
Bangladesh

Dimensions

Size
10
Width
M
Overall Height
6 in

Details

Toe Shape
Round
Upper Material
Leather
Outsole Material
Rubber
Slip-Resistance Value - SATRA Heel - Oily
0.84
Midsole Technology
Hover Spring Foam EVA
Gender
Unisex
All-Leather Upper
Yes
Waterproof
No
Removable Insole
Yes
Metatarsal Guard System
PRO FlexMet
For Outdoor Traction
Yes
Insulated
No
Liner Technology
Moisture Wicking
Style Number
TB0A5ZV7214
Insole Technology
Anti-Fatigue, Removable Insole
Puncture-Resistant Sole
No
Maximum Heat Rating
248 Degrees F
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.84
Chemical-Resisting Sole
Yes
Non Metallic Upper
No
Wide Toe Cap
No
Color
Brown
Slip-Resistance Value - SATRA Forefoot - Wet
1
Non-Marking Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
0.84
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Dry
1
ASTM Standards Met
Electrical Hazard (EH)
Shank Material
Fiberglass
Insole Material
Polyurethane
Heel Definition
Defined Heel
Completely Non Metallic
No
Slip-Resistance Value - SATRA Heel - Dry
0.84
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating
Best
Toe Cap Material
Composite
Ninety-Degree Heel
Yes
Closure
Lace Up with Dual-Purpose Hook
Static Dissipative
No
Oil-Resisting Sole
Yes
Liner Material
Mesh
Midsole Material
EVA
Electrical Hazard Rated
Yes
Metal Chip-Resisting Sole
Yes
Item
6-Inch Work Boot
Conductive
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10, Static Dissipative No, Style Number TB0A5ZV7214, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.