Unisex 6-Inch Work Boot, Brown, 10, TB0A5ZV7214

  • Mfr # TB0A5ZV721410000W

  • Zoro # G416494919


product price:  $145.99
/pr
Free Shipping & Returns

Key Features

Conductive
No
Insulated
No
Static Dissipative
No
Puncture-Resistant Sole
No
Insole Technology
Anti-Fatigue, Removable Insole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5ZV721410000W
Zoro #
G416494919
UPC #
194115981504
Country of Origin
Bangladesh

Dimensions

Overall Height
6 in
Size
10
Width
W

Details

Conductive
No
Insulated
No
Static Dissipative
No
Puncture-Resistant Sole
No
Insole Technology
Anti-Fatigue, Removable Insole
Gender
Unisex
Color
Brown
Heel Definition
Defined Heel
Insole Material
Polyurethane
Midsole Technology
Hover Spring Foam EVA
Slip-Resistance Value - SATRA Forefoot - Oily
0.84
Non-Marking Sole
Yes
Metal Chip-Resisting Sole
Yes
Closure
Lace Up with Dual-Purpose Hook
Completely Non Metallic
No
Maximum Heat Rating
248 Degrees F
Slip-Resistance Value - SATRA Heel - Oily
0.84
Chemical-Resisting Sole
Yes
Electrical Hazard Rated
Yes
Shank Material
Fiberglass
Ninety-Degree Heel
Yes
Removable Insole
Yes
Upper Material
Leather
Slip-Resistance Value - SATRA Forefoot - Dry
1
Manufacturer-Suggested Sole Slip Rating
Best
Liner Technology
Moisture Wicking
All-Leather Upper
Yes
Non Metallic Upper
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.84
Waterproof
No
Metatarsal Guard System
PRO FlexMet
Construction
Cemented
Item
6-Inch Work Boot
Slip-Resistance Value - SATRA Heel - Dry
0.84
Slip-Resistance Value - SATRA Forefoot - Wet
1
Toe Shape
Round
Liner Material
Mesh
Outsole Material
Rubber
Wide Toe Cap
No
Style Number
TB0A5ZV7214
ASTM Standards Met
Electrical Hazard (EH)
For Outdoor Traction
Yes
Toe Cap Material
Composite
Midsole Material
EVA
Oil-Resisting Sole
Yes
Style Family
6-Inch Work Boot

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10, Static Dissipative No, Style Number TB0A5ZV7214, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.