Unisex 6-Inch Work Boot, Brown, 11 1/2, TB0A5ZV7214

  • Mfr # TB0A5ZV721411500M

  • Zoro # G916495119


product price:  $141.99
/pr
Free Shipping & Returns

Key Features

Non-Marking Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
0.84
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Heel Definition
Defined Heel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5ZV721411500M
Zoro #
G916495119
UPC #
194115979853
Country of Origin
Bangladesh

Dimensions

Overall Height
6 in
Size
11 1/2
Width
M

Details

Non-Marking Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
0.84
Oil-Resisting Sole
Yes
Item
6-Inch Work Boot
Manufacturer-Suggested Sole Slip Rating
Best
Heel Definition
Defined Heel
Style Number
TB0A5ZV7214
Static Dissipative
No
Color
Brown
Closure
Lace Up with Dual-Purpose Hook
Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - SATRA Forefoot - Wet
1
Ninety-Degree Heel
Yes
Midsole Material
EVA
All-Leather Upper
Yes
Gender
Unisex
Completely Non Metallic
No
Slip-Resistance Value - SATRA Heel - Dry
0.84
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Insole Material
Polyurethane
Shank Material
Fiberglass
Non Metallic Upper
No
Waterproof
No
Upper Material
Leather
For Outdoor Traction
Yes
Metatarsal Guard System
PRO FlexMet
Toe Shape
Round
Conductive
No
Midsole Technology
Hover Spring Foam EVA
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Style Family
6-Inch Work Boot
ASTM Standards Met
Electrical Hazard (EH)
Wide Toe Cap
No
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.84
Construction
Cemented
Removable Insole
Yes
Liner Material
Mesh
Slip-Resistance Value - SATRA Heel - Oily
0.84
Liner Technology
Moisture Wicking
Insole Technology
Anti-Fatigue, Removable Insole
Insulated
No
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
248 Degrees F

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11 1/2, Static Dissipative No, Style Number TB0A5ZV7214, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.