Unisex 6-Inch Work Boot, Brown, 11, TB0A5ZV7214

  • Mfr # TB0A5ZV721411000W

  • Zoro # G916494815


product price:  $140.99
/pr
Free Shipping & Returns

Key Features

Wide Toe Cap
No
Insole Material
Polyurethane
Size
11
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5ZV721411000W
Zoro #
G916494815
UPC #
194115981542
Country of Origin
Bangladesh

Dimensions

Size
11
Overall Height
6 in
Width
W

Details

Wide Toe Cap
No
Insole Material
Polyurethane
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Removable Insole
Yes
For Outdoor Traction
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.84
Style Family
6-Inch Work Boot
Manufacturer-Suggested Sole Slip Rating
Best
Non Metallic Upper
No
Maximum Heat Rating
248 Degrees F
Midsole Material
EVA
Liner Material
Mesh
Metal Chip-Resisting Sole
Yes
Closure
Lace Up with Dual-Purpose Hook
Slip-Resistance Value - SATRA Forefoot - Wet
1
Conductive
No
Heel Definition
Defined Heel
Liner Technology
Moisture Wicking
Toe Cap Material
Composite
Completely Non Metallic
No
Item
6-Inch Work Boot
Midsole Technology
Hover Spring Foam EVA
Slip-Resistance Value - SATRA Forefoot - Oily
0.84
Slip-Resistance Value - SATRA Forefoot - Dry
1
Upper Material
Leather
Toe Shape
Round
ASTM Standards Met
Electrical Hazard (EH)
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Outsole Material
Rubber
Slip-Resistance Value - SATRA Heel - Dry
0.84
Electrical Hazard Rated
Yes
Static Dissipative
No
Style Number
TB0A5ZV7214
Construction
Cemented
Shank Material
Fiberglass
Insulated
No
Gender
Unisex
Non-Marking Sole
Yes
Metatarsal Guard System
PRO FlexMet
Insole Technology
Anti-Fatigue, Removable Insole
Color
Brown
Slip-Resistance Value - SATRA Heel - Oily
0.84
All-Leather Upper
Yes
Waterproof
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11, Static Dissipative No, Style Number TB0A5ZV7214, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.