Unisex 6-Inch Work Boot, Brown, 12, TB0A5ZV7214

  • Mfr # TB0A5ZV721412000M

  • Zoro # G616494993


product price:  $145.99
/pr
Free Shipping & Returns

Key Features

Completely Non Metallic
No
Toe Shape
Round
Color
Brown
Size
12
Closure
Lace Up with Dual-Purpose Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5ZV721412000M
Zoro #
G616494993
UPC #
194115979976
Country of Origin
Bangladesh

Dimensions

Size
12
Overall Height
6 in
Width
M

Details

Completely Non Metallic
No
Toe Shape
Round
Color
Brown
Closure
Lace Up with Dual-Purpose Hook
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.84
For Outdoor Traction
Yes
Oil-Resisting Sole
Yes
Heel Definition
Defined Heel
Liner Material
Mesh
Slip-Resistance Value - SATRA Forefoot - Oily
0.84
Conductive
No
Slip-Resistance Value - SATRA Forefoot - Wet
1
Ninety-Degree Heel
Yes
Liner Technology
Moisture Wicking
Item
6-Inch Work Boot
Non Metallic Upper
No
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Style Number
TB0A5ZV7214
Static Dissipative
No
Slip-Resistance Value - SATRA Forefoot - Dry
1
Outsole Material
Rubber
Puncture-Resistant Sole
No
Toe Cap Material
Composite
Shank Material
Fiberglass
Metal Chip-Resisting Sole
Yes
Gender
Unisex
Electrical Hazard Rated
Yes
Midsole Technology
Hover Spring Foam EVA
ASTM Standards Met
Electrical Hazard (EH)
Manufacturer-Suggested Sole Slip Rating
Best
Waterproof
No
Midsole Material
EVA
Maximum Heat Rating
248 Degrees F
Wide Toe Cap
No
Non-Marking Sole
Yes
Metatarsal Guard System
PRO FlexMet
Construction
Cemented
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Dry
0.84
Insulated
No
Insole Technology
Anti-Fatigue, Removable Insole
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Oily
0.84
Removable Insole
Yes
Upper Material
Leather

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 12, Static Dissipative No, Style Number TB0A5ZV7214, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.