Unisex 6-Inch Work Boot, Brown, 12, TB0A5ZV7214

  • Mfr # TB0A5ZV721412000W

  • Zoro # G416495084


product price:  $145.99
/pr
Free Shipping & Returns

Key Features

Puncture-Resistant Sole
No
Toe Cap Material
Composite
Completely Non Metallic
No
Oil-Resisting Sole
Yes
Shank Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5ZV721412000W
Zoro #
G416495084
UPC #
194115981566
Country of Origin
Bangladesh

Dimensions

Width
W
Overall Height
6 in
Size
12

Details

Puncture-Resistant Sole
No
Toe Cap Material
Composite
Completely Non Metallic
No
Oil-Resisting Sole
Yes
Shank Material
Fiberglass
Conductive
No
Slip-Resistance Value - SATRA Forefoot - Wet
1
Insole Material
Polyurethane
Upper Material
Leather
Maximum Heat Rating
248 Degrees F
Style Family
6-Inch Work Boot
Wide Toe Cap
No
Toe Shape
Round
Electrical Hazard Rated
Yes
For Outdoor Traction
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1
Static Dissipative
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Heel - Oily
0.84
Midsole Material
EVA
Gender
Unisex
Closure
Lace Up with Dual-Purpose Hook
Non-Marking Sole
Yes
Midsole Technology
Hover Spring Foam EVA
Chemical-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Removable Insole
Yes
Color
Brown
Insole Technology
Anti-Fatigue, Removable Insole
Construction
Cemented
Waterproof
No
Insulated
No
Outsole Material
Rubber
Liner Material
Mesh
Slip-Resistance Value - SATRA Heel - Dry
0.84
ASTM Standards Met
Electrical Hazard (EH)
Non Metallic Upper
No
Heel Definition
Defined Heel
Item
6-Inch Work Boot
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.84
Metatarsal Guard System
PRO FlexMet
Style Number
TB0A5ZV7214
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
0.84

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 12, Static Dissipative No, Style Number TB0A5ZV7214, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.