Unisex 6-Inch Work Boot, Brown, 13, TB0A5ZV7214

  • Mfr # TB0A5ZV721413000W

  • Zoro # G616495020


product price:  $141.99
/pr
Free Shipping & Returns

Key Features

Style Number
TB0A5ZV7214
Slip-Resistance Value - SATRA Heel - Oily
0.84
Style Family
6-Inch Work Boot
Non-Marking Sole
Yes
Toe Cap Material
Composite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5ZV721413000W
Zoro #
G616495020
UPC #
194115981627
Country of Origin
Bangladesh

Dimensions

Size
13
Overall Height
6 in
Width
W

Details

Style Number
TB0A5ZV7214
Slip-Resistance Value - SATRA Heel - Oily
0.84
Style Family
6-Inch Work Boot
Non-Marking Sole
Yes
Toe Cap Material
Composite
Construction
Cemented
Shank Material
Fiberglass
Closure
Lace Up with Dual-Purpose Hook
Conductive
No
Outsole Material
Rubber
Heel Definition
Defined Heel
Wide Toe Cap
No
Slip-Resistance Value - SATRA Heel - Dry
0.84
Completely Non Metallic
No
ASTM Standards Met
Electrical Hazard (EH)
Toe Shape
Round
Maximum Heat Rating
248 Degrees F
Slip-Resistance Value - SATRA Forefoot - Oily
0.84
Color
Brown
Electrical Hazard Rated
Yes
Chemical-Resisting Sole
Yes
Midsole Material
EVA
Insulated
No
Midsole Technology
Hover Spring Foam EVA
Liner Material
Mesh
Waterproof
No
Metal Chip-Resisting Sole
Yes
Removable Insole
Yes
Liner Technology
Moisture Wicking
Oil-Resisting Sole
Yes
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Gender
Unisex
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - SATRA Forefoot - Wet
1
Static Dissipative
No
Metatarsal Guard System
PRO FlexMet
Insole Material
Polyurethane
Item
6-Inch Work Boot
Insole Technology
Anti-Fatigue, Removable Insole
For Outdoor Traction
Yes
Non Metallic Upper
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.84
Upper Material
Leather

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 13, Static Dissipative No, Style Number TB0A5ZV7214, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.