Unisex 6-Inch Work Boot, Brown, 14, TB0A5ZV7214

  • Mfr # TB0A5ZV721414000W

  • Zoro # G016495125


product price:  $145.99
/pr
Free Shipping & Returns

Key Features

Style Family
6-Inch Work Boot
Non Metallic Upper
No
Upper Material
Leather
Oil-Resisting Sole
Yes
Non-Marking Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5ZV721414000W
Zoro #
G016495125
UPC #
194115981603
Country of Origin
Bangladesh

Dimensions

Overall Height
6 in
Size
14
Width
W

Details

Style Family
6-Inch Work Boot
Non Metallic Upper
No
Upper Material
Leather
Oil-Resisting Sole
Yes
Non-Marking Sole
Yes
Maximum Heat Rating
248 Degrees F
Item
6-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Dry
1
Removable Insole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.84
ASTM Standards Met
Electrical Hazard (EH)
Insulated
No
Liner Material
Mesh
For Outdoor Traction
Yes
Closure
Lace Up with Dual-Purpose Hook
Metatarsal Guard System
PRO FlexMet
Liner Technology
Moisture Wicking
Shank Material
Fiberglass
Insole Material
Polyurethane
Wide Toe Cap
No
Heel Definition
Defined Heel
Toe Cap Material
Composite
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
1
Completely Non Metallic
No
Insole Technology
Anti-Fatigue, Removable Insole
Conductive
No
Waterproof
No
Manufacturer-Suggested Sole Slip Rating
Best
Midsole Technology
Hover Spring Foam EVA
Slip-Resistance Value - SATRA Heel - Dry
0.84
Electrical Hazard Rated
Yes
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Gender
Unisex
Puncture-Resistant Sole
No
Construction
Cemented
Style Number
TB0A5ZV7214
Slip-Resistance Value - SATRA Heel - Oily
0.84
Toe Shape
Round
Slip-Resistance Value - SATRA Forefoot - Oily
0.84
Color
Brown
Metal Chip-Resisting Sole
Yes
Outsole Material
Rubber
Midsole Material
EVA
Static Dissipative
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 14, Static Dissipative No, Style Number TB0A5ZV7214, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.