Unisex 6-Inch Work Boot, Brown, 15, TB0A5ZV7214

  • Mfr # TB0A5ZV721415000W

  • Zoro # G916495102


product price:  $141.99
/pr
Free Shipping & Returns

Key Features

Chemical-Resisting Sole
Yes
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.84
Outsole Material
Rubber
Midsole Technology
Hover Spring Foam EVA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5ZV721415000W
Zoro #
G916495102
UPC #
194115981641
Country of Origin
Bangladesh

Dimensions

Size
15
Width
W
Overall Height
6 in

Details

Chemical-Resisting Sole
Yes
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.84
Outsole Material
Rubber
Midsole Technology
Hover Spring Foam EVA
Slip-Resistance Value - SATRA Forefoot - Wet
1
Manufacturer-Suggested Sole Slip Rating
Best
Upper Material
Leather
Gender
Unisex
Oil-Resisting Sole
Yes
Closure
Lace Up with Dual-Purpose Hook
Metal Chip-Resisting Sole
Yes
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Oily
0.84
Toe Cap Material
Composite
Item
6-Inch Work Boot
Slip-Resistance Value - SATRA Heel - Dry
0.84
Static Dissipative
No
For Outdoor Traction
Yes
Puncture-Resistant Sole
No
Insole Technology
Anti-Fatigue, Removable Insole
Non-Marking Sole
Yes
Ninety-Degree Heel
Yes
Style Number
TB0A5ZV7214
Non Metallic Upper
No
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Oily
0.84
Toe Shape
Round
Conductive
No
All-Leather Upper
Yes
Color
Brown
Midsole Material
EVA
Wide Toe Cap
No
Waterproof
No
Metatarsal Guard System
PRO FlexMet
ASTM Standards Met
Electrical Hazard (EH)
Heel Definition
Defined Heel
Maximum Heat Rating
248 Degrees F
Completely Non Metallic
No
Slip-Resistance Value - SATRA Forefoot - Dry
1
Electrical Hazard Rated
Yes
Removable Insole
Yes
Insulated
No
Insole Material
Polyurethane
Liner Technology
Moisture Wicking
Liner Material
Mesh

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 15, Static Dissipative No, Style Number TB0A5ZV7214, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.