Unisex 6-Inch Work Boot, Brown, 4 1/2, TB0A5ZV7214

  • Mfr # TB0A5ZV721404500W

  • Zoro # G916494853


product price:  $145.99
/pr
Free Shipping & Returns

Key Features

ASTM Standards Met
Electrical Hazard (EH)
Upper Material
Leather
Chemical-Resisting Sole
Yes
Size
4 1/2
Non Metallic Upper
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5ZV721404500W
Zoro #
G916494853
UPC #
194115980699
Country of Origin
Bangladesh

Dimensions

Size
4 1/2
Width
W
Overall Height
6 in

Details

ASTM Standards Met
Electrical Hazard (EH)
Upper Material
Leather
Chemical-Resisting Sole
Yes
Non Metallic Upper
No
Closure
Lace Up with Dual-Purpose Hook
Heel Definition
Defined Heel
For Outdoor Traction
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1
Toe Shape
Round
Midsole Material
EVA
Slip-Resistance Value - SATRA Heel - Oily
0.84
Slip-Resistance Value - SATRA Heel - Dry
0.84
Waterproof
No
Electrical Hazard Rated
Yes
Liner Technology
Moisture Wicking
Liner Material
Mesh
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.84
Static Dissipative
No
Manufacturer-Suggested Sole Slip Rating
Best
Insole Technology
Anti-Fatigue, Removable Insole
Outsole Material
Rubber
Slip-Resistance Value - SATRA Forefoot - Wet
1
Color
Brown
Item
6-Inch Work Boot
All-Leather Upper
Yes
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
0.84
Maximum Heat Rating
248 Degrees F
Removable Insole
Yes
Gender
Unisex
Completely Non Metallic
No
Ninety-Degree Heel
Yes
Insole Material
Polyurethane
Puncture-Resistant Sole
No
Non-Marking Sole
Yes
Style Family
6-Inch Work Boot
Oil-Resisting Sole
Yes
Style Number
TB0A5ZV7214
Shank Material
Fiberglass
Construction
Cemented
Metatarsal Guard System
PRO FlexMet
Midsole Technology
Hover Spring Foam EVA
Wide Toe Cap
No
Insulated
No
Toe Cap Material
Composite
Conductive
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 4 1/2, Static Dissipative No, Style Number TB0A5ZV7214, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.