Unisex 6-Inch Work Boot, Brown, 4, TB0A5ZV7214

  • Mfr # TB0A5ZV721404000M

  • Zoro # G216495017


product price:  $140.99
/pr
Free Shipping & Returns

Key Features

Outsole Material
Rubber
Width
M
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.84
ASTM Standards Met
Electrical Hazard (EH)
Midsole Technology
Hover Spring Foam EVA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5ZV721404000M
Zoro #
G216495017
UPC #
194115976456
Country of Origin
Bangladesh

Dimensions

Width
M
Overall Height
6 in
Size
4

Details

Outsole Material
Rubber
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.84
ASTM Standards Met
Electrical Hazard (EH)
Midsole Technology
Hover Spring Foam EVA
Slip-Resistance Value - SATRA Forefoot - Oily
0.84
Chemical-Resisting Sole
Yes
Static Dissipative
No
For Outdoor Traction
Yes
Color
Brown
Upper Material
Leather
Insulated
No
Liner Material
Mesh
Completely Non Metallic
No
Insole Technology
Anti-Fatigue, Removable Insole
Shank Material
Fiberglass
Non-Marking Sole
Yes
Ninety-Degree Heel
Yes
Electrical Hazard Rated
Yes
Toe Cap Material
Composite
Conductive
No
Slip-Resistance Value - SATRA Heel - Oily
0.84
Puncture-Resistant Sole
No
Item
6-Inch Work Boot
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Heel - Dry
0.84
Insole Material
Polyurethane
Waterproof
No
Metatarsal Guard System
PRO FlexMet
Maximum Heat Rating
248 Degrees F
Midsole Material
EVA
Slip-Resistance Value - SATRA Forefoot - Wet
1
Gender
Unisex
Removable Insole
Yes
Style Family
6-Inch Work Boot
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating
Best
Heel Definition
Defined Heel
Style Number
TB0A5ZV7214
Toe Shape
Round
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Wide Toe Cap
No
Metal Chip-Resisting Sole
Yes
Closure
Lace Up with Dual-Purpose Hook
Slip-Resistance Value - SATRA Forefoot - Dry
1
Non Metallic Upper
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 4, Static Dissipative No, Style Number TB0A5ZV7214, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.