Unisex 6-Inch Work Boot, Brown, 5 1/2, TB0A5ZV7214

  • Mfr # TB0A5ZV721405500M

  • Zoro # G916494747


product price:  $141.99
/pr
Free Shipping & Returns

Key Features

Construction
Cemented
For Outdoor Traction
Yes
Oil-Resisting Sole
Yes
Size
5 1/2
All-Leather Upper
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5ZV721405500M
Zoro #
G916494747
UPC #
194115977194
Country of Origin
Bangladesh

Dimensions

Size
5 1/2
Width
M
Overall Height
6 in

Details

Construction
Cemented
For Outdoor Traction
Yes
Oil-Resisting Sole
Yes
All-Leather Upper
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Electrical Hazard (EH)
Waterproof
No
Toe Cap Material
Composite
Completely Non Metallic
No
Static Dissipative
No
Toe Shape
Round
Metatarsal Guard System
PRO FlexMet
Style Number
TB0A5ZV7214
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Item
6-Inch Work Boot
Outsole Material
Rubber
Upper Material
Leather
Slip-Resistance Value - SATRA Forefoot - Wet
1
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Dry
0.84
Midsole Technology
Hover Spring Foam EVA
Non Metallic Upper
No
Chemical-Resisting Sole
Yes
Liner Material
Mesh
Puncture-Resistant Sole
No
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.84
Closure
Lace Up with Dual-Purpose Hook
Conductive
No
Electrical Hazard Rated
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1
Color
Brown
Non-Marking Sole
Yes
Midsole Material
EVA
Removable Insole
Yes
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Oily
0.84
Insulated
No
Insole Technology
Anti-Fatigue, Removable Insole
Wide Toe Cap
No
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Heel - Oily
0.84
Gender
Unisex
Maximum Heat Rating
248 Degrees F

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 5 1/2, Static Dissipative No, Style Number TB0A5ZV7214, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.