Unisex 6-Inch Work Boot, Brown, 5, TB0A5ZV7214

  • Mfr # TB0A5ZV721405000W

  • Zoro # G416495060


product price: $145.99
/pr
Free Shipping & Returns

Key Features

Midsole Material
EVA
Liner Material
Mesh
Puncture-Resistant Sole
No
Non Metallic Upper
No
Closure
Lace Up with Dual-Purpose Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5ZV721405000W
Zoro #
G416495060
UPC #
194115980811
Country of Origin
Bangladesh

Dimensions

Width
W
Overall Height
6 in
Size
5

Details

Midsole Material
EVA
Liner Material
Mesh
Puncture-Resistant Sole
No
Non Metallic Upper
No
Closure
Lace Up with Dual-Purpose Hook
Item
6-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.84
For Outdoor Traction
Yes
Toe Shape
Round
ASTM Standards Met
Electrical Hazard (EH)
Conductive
No
Completely Non Metallic
No
Color
Brown
Non-Marking Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
1
Liner Technology
Moisture Wicking
Shank Material
Fiberglass
Chemical-Resisting Sole
Yes
Insulated
No
Slip-Resistance Value - SATRA Heel - Dry
0.84
Insole Technology
Anti-Fatigue, Removable Insole
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Removable Insole
Yes
All-Leather Upper
Yes
Metal Chip-Resisting Sole
Yes
Insole Material
Polyurethane
Upper Material
Leather
Heel Definition
Defined Heel
Metatarsal Guard System
PRO FlexMet
Oil-Resisting Sole
Yes
Waterproof
No
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Oily
0.84
Wide Toe Cap
No
Maximum Heat Rating
248 Degrees F
Style Family
6-Inch Work Boot
Style Number
TB0A5ZV7214
Outsole Material
Rubber
Gender
Unisex
Midsole Technology
Hover Spring Foam EVA
Slip-Resistance Value - SATRA Forefoot - Dry
1
Electrical Hazard Rated
Yes
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Oily
0.84
Static Dissipative
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 5, Static Dissipative No, Style Number TB0A5ZV7214, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.