Unisex 6-Inch Work Boot, Brown, 5, TB0A5ZV7214

  • Mfr # TB0A5ZV721410500M

  • Zoro # G616494962


product price: $140.99
/pr
Free Shipping & Returns

Key Features

For Outdoor Traction
Yes
Chemical-Resisting Sole
Yes
Insulated
No
Size
5
Non Metallic Upper
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5ZV721410500M
Zoro #
G616494962
UPC #
194115976951
Country of Origin
Bangladesh

Dimensions

Size
5
Overall Height
6 in
Width
M

Details

For Outdoor Traction
Yes
Chemical-Resisting Sole
Yes
Insulated
No
Non Metallic Upper
No
Oil-Resisting Sole
Yes
Construction
Cemented
Color
Brown
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Dry
1
Midsole Technology
Hover Spring Foam EVA
Slip-Resistance Value - SATRA Forefoot - Wet
1
Conductive
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.84
Non-Marking Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
0.84
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Ninety-Degree Heel
Yes
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Heel - Dry
0.84
Wide Toe Cap
No
Gender
Unisex
Waterproof
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Item
6-Inch Work Boot
Midsole Material
EVA
Static Dissipative
No
Electrical Hazard Rated
Yes
Liner Material
Mesh
All-Leather Upper
Yes
Shank Material
Fiberglass
Maximum Heat Rating
248 Degrees F
Completely Non Metallic
No
Slip-Resistance Value - SATRA Heel - Oily
0.84
Manufacturer-Suggested Sole Slip Rating
Best
Toe Shape
Round
Outsole Material
Rubber
Toe Cap Material
Composite
Removable Insole
Yes
Style Number
TB0A5ZV7214
Insole Technology
Anti-Fatigue, Removable Insole
Metatarsal Guard System
PRO FlexMet
ASTM Standards Met
Electrical Hazard (EH)
Closure
Lace Up with Dual-Purpose Hook
Upper Material
Leather

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 5, Static Dissipative No, Style Number TB0A5ZV7214, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.