Unisex 6-Inch Work Boot, Brown, 6 1/2, TB0A5ZV7214

  • Mfr # TB0A5ZV721406500W

  • Zoro # G816494885


product price:  $145.99
/pr
Free Shipping & Returns

Key Features

All-Leather Upper
Yes
Width
W
For Outdoor Traction
Yes
Ninety-Degree Heel
Yes
Overall Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5ZV721406500W
Zoro #
G816494885
UPC #
194115981177
Country of Origin
Bangladesh

Dimensions

Width
W
Overall Height
6 in
Size
6 1/2

Details

All-Leather Upper
Yes
For Outdoor Traction
Yes
Ninety-Degree Heel
Yes
Insole Material
Polyurethane
Insulated
No
Metatarsal Guard System
PRO FlexMet
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
0.84
Insole Technology
Anti-Fatigue, Removable Insole
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Forefoot - Wet
1
Upper Material
Leather
Heel Definition
Defined Heel
Non Metallic Upper
No
Liner Technology
Moisture Wicking
Maximum Heat Rating
248 Degrees F
Manufacturer-Suggested Sole Slip Rating
Best
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Slip-Resistance Value - SATRA Heel - Oily
0.84
Gender
Unisex
Style Number
TB0A5ZV7214
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Forefoot - Dry
1
Waterproof
No
Toe Shape
Round
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.84
Outsole Material
Rubber
Construction
Cemented
Static Dissipative
No
Midsole Material
EVA
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Dry
0.84
Liner Material
Mesh
Style Family
6-Inch Work Boot
Non-Marking Sole
Yes
Midsole Technology
Hover Spring Foam EVA
Wide Toe Cap
No
Closure
Lace Up with Dual-Purpose Hook
Item
6-Inch Work Boot
Oil-Resisting Sole
Yes
Color
Brown
ASTM Standards Met
Electrical Hazard (EH)
Removable Insole
Yes
Conductive
No
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 6 1/2, Static Dissipative No, Style Number TB0A5ZV7214, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.