Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unisex 6-Inch Work Boot, Brown, 6, TB0A5ZV7214

  • Mfr # TB0A5ZV721406000M

  • Zoro # G016495149


product price: $145.99
/pr
Free Shipping & Returns

Key Features

Slip-Resistance Value - SATRA Heel - Oily
0.84
Upper Material
Leather
Insole Technology
Anti-Fatigue, Removable Insole
ASTM Standards Met
Electrical Hazard (EH)
Heel Definition
Defined Heel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5ZV721406000M
Zoro #
G016495149
UPC #
194115977392
Country of Origin
Bangladesh

Dimensions

Width
M
Overall Height
6 in
Size
6

Details

Slip-Resistance Value - SATRA Heel - Oily
0.84
Upper Material
Leather
Insole Technology
Anti-Fatigue, Removable Insole
ASTM Standards Met
Electrical Hazard (EH)
Heel Definition
Defined Heel
Wide Toe Cap
No
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
1
Midsole Material
EVA
Metal Chip-Resisting Sole
Yes
Static Dissipative
No
Completely Non Metallic
No
Puncture-Resistant Sole
No
Liner Technology
Moisture Wicking
Toe Shape
Round
For Outdoor Traction
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1
Chemical-Resisting Sole
Yes
Style Number
TB0A5ZV7214
Maximum Heat Rating
248 Degrees F
Non-Marking Sole
Yes
Item
6-Inch Work Boot
Non Metallic Upper
No
Toe Cap Material
Composite
Liner Material
Mesh
Color
Brown
Gender
Unisex
Midsole Technology
Hover Spring Foam EVA
Slip-Resistance Value - SATRA Heel - Dry
0.84
Conductive
No
Style Family
6-Inch Work Boot
Removable Insole
Yes
Closure
Lace Up with Dual-Purpose Hook
Ninety-Degree Heel
Yes
Construction
Cemented
All-Leather Upper
Yes
Shank Material
Fiberglass
Metatarsal Guard System
PRO FlexMet
Slip-Resistance Value - SATRA Forefoot - Oily
0.84
Electrical Hazard Rated
Yes
Insole Material
Polyurethane
Outsole Material
Rubber
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.84
Manufacturer-Suggested Sole Slip Rating
Best
Waterproof
No
Insulated
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 6, Static Dissipative No, Style Number TB0A5ZV7214, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.