Unisex 6-Inch Work Boot, Brown, 6, TB0A5ZV7214

  • Mfr # TB0A5ZV721406000W

  • Zoro # G216495055


product price:  $145.99
/pr
Free Shipping & Returns

Key Features

Slip-Resistance Value - SATRA Forefoot - Dry
1
Non Metallic Upper
No
Oil-Resisting Sole
Yes
Non-Marking Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5ZV721406000W
Zoro #
G216495055
UPC #
194115981054
Country of Origin
Bangladesh

Dimensions

Overall Height
6 in
Width
W
Size
6

Details

Slip-Resistance Value - SATRA Forefoot - Dry
1
Non Metallic Upper
No
Oil-Resisting Sole
Yes
Non-Marking Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.84
Metatarsal Guard System
PRO FlexMet
Slip-Resistance Value - SATRA Forefoot - Oily
0.84
Liner Material
Mesh
Manufacturer-Suggested Sole Slip Rating
Best
Midsole Material
EVA
Puncture-Resistant Sole
No
Electrical Hazard Rated
Yes
Conductive
No
Gender
Unisex
Slip-Resistance Value - SATRA Heel - Oily
0.84
Upper Material
Leather
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Toe Shape
Round
Insole Material
Polyurethane
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
248 Degrees F
Wide Toe Cap
No
Waterproof
No
Style Number
TB0A5ZV7214
Shank Material
Fiberglass
Midsole Technology
Hover Spring Foam EVA
Insulated
No
Color
Brown
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.84
Removable Insole
Yes
Outsole Material
Rubber
For Outdoor Traction
Yes
Construction
Cemented
ASTM Standards Met
Electrical Hazard (EH)
Slip-Resistance Value - SATRA Forefoot - Wet
1
Heel Definition
Defined Heel
Completely Non Metallic
No
Closure
Lace Up with Dual-Purpose Hook
Item
6-Inch Work Boot
Chemical-Resisting Sole
Yes
Static Dissipative
No
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 6, Static Dissipative No, Style Number TB0A5ZV7214, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.