Unisex 6-Inch Work Boot, Brown, 7, TB0A5ZV7214

  • Mfr # TB0A5ZV721407000W

  • Zoro # G416494759


product price:  $145.99
/pr
Free Shipping & Returns

Key Features

Toe Shape
Round
Insole Technology
Anti-Fatigue, Removable Insole
Completely Non Metallic
No
ASTM Standards Met
Electrical Hazard (EH)
Slip-Resistance Value - SATRA Forefoot - Dry
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5ZV721407000W
Zoro #
G416494759
UPC #
194115981269
Country of Origin
Bangladesh

Dimensions

Width
W
Size
7
Overall Height
6 in

Details

Toe Shape
Round
Insole Technology
Anti-Fatigue, Removable Insole
Completely Non Metallic
No
ASTM Standards Met
Electrical Hazard (EH)
Slip-Resistance Value - SATRA Forefoot - Dry
1
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.84
Item
6-Inch Work Boot
Outsole Material
Rubber
Ninety-Degree Heel
Yes
Style Family
6-Inch Work Boot
Gender
Unisex
Non Metallic Upper
No
Heel Definition
Defined Heel
Upper Material
Leather
Removable Insole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
1
Construction
Cemented
Metal Chip-Resisting Sole
Yes
Color
Brown
Maximum Heat Rating
248 Degrees F
Midsole Material
EVA
Liner Technology
Moisture Wicking
Closure
Lace Up with Dual-Purpose Hook
Insole Material
Polyurethane
All-Leather Upper
Yes
Insulated
No
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
0.84
Manufacturer-Suggested Sole Slip Rating
Best
Electrical Hazard Rated
Yes
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Dry
0.84
Slip-Resistance Value - SATRA Heel - Oily
0.84
Conductive
No
Style Number
TB0A5ZV7214
Chemical-Resisting Sole
Yes
For Outdoor Traction
Yes
Wide Toe Cap
No
Metatarsal Guard System
PRO FlexMet
Non-Marking Sole
Yes
Shank Material
Fiberglass
Waterproof
No
Liner Material
Mesh
Midsole Technology
Hover Spring Foam EVA
Static Dissipative
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7, Static Dissipative No, Style Number TB0A5ZV7214, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.