Unisex 6-Inch Work Boot, Brown, 8, TB0A5ZV7214

  • Mfr # TB0A5ZV721408000W

  • Zoro # G116495032


product price:  $145.99
/pr
Free Shipping & Returns

Key Features

All-Leather Upper
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Forefoot - Wet
1
Non-Marking Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5ZV721408000W
Zoro #
G116495032
UPC #
194115981382
Country of Origin
Bangladesh

Dimensions

Size
8
Width
W
Overall Height
6 in

Details

All-Leather Upper
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Forefoot - Wet
1
Non-Marking Sole
Yes
Item
6-Inch Work Boot
Toe Shape
Round
Chemical-Resisting Sole
Yes
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Dry
1
Upper Material
Leather
Ninety-Degree Heel
Yes
Outsole Material
Rubber
For Outdoor Traction
Yes
Metatarsal Guard System
PRO FlexMet
Maximum Heat Rating
248 Degrees F
Construction
Cemented
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.84
Toe Cap Material
Composite
Insulated
No
Oil-Resisting Sole
Yes
Non Metallic Upper
No
Liner Technology
Moisture Wicking
Manufacturer-Suggested Sole Slip Rating
Best
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Heel - Oily
0.84
Wide Toe Cap
No
Slip-Resistance Value - SATRA Heel - Dry
0.84
Electrical Hazard Rated
Yes
Removable Insole
Yes
Insole Material
Polyurethane
Static Dissipative
No
Midsole Material
EVA
Shank Material
Fiberglass
Completely Non Metallic
No
Midsole Technology
Hover Spring Foam EVA
Closure
Lace Up with Dual-Purpose Hook
Gender
Unisex
Style Number
TB0A5ZV7214
Color
Brown
ASTM Standards Met
Electrical Hazard (EH)
Liner Material
Mesh
Waterproof
No
Conductive
No
Slip-Resistance Value - SATRA Forefoot - Oily
0.84

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8, Static Dissipative No, Style Number TB0A5ZV7214, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.