Unisex 6-Inch Work Boot, Brown, 9 1/2, TB0A5ZV7214

  • Mfr # TB0A5ZV721409500M

  • Zoro # G016494890


product price:  $145.99
/pr
Free Shipping & Returns

Key Features

Slip-Resistance Value - SATRA Forefoot - Dry
1
Gender
Unisex
Non-Marking Sole
Yes
Style Number
TB0A5ZV7214
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5ZV721409500M
Zoro #
G016494890
UPC #
194115979334
Country of Origin
Bangladesh

Dimensions

Overall Height
6 in
Width
M
Size
9 1/2

Details

Slip-Resistance Value - SATRA Forefoot - Dry
1
Gender
Unisex
Non-Marking Sole
Yes
Style Number
TB0A5ZV7214
Insulated
No
Toe Shape
Round
Midsole Technology
Hover Spring Foam EVA
Non Metallic Upper
No
Removable Insole
Yes
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Dry
0.84
Closure
Lace Up with Dual-Purpose Hook
Completely Non Metallic
No
ASTM Standards Met
Electrical Hazard (EH)
Outsole Material
Rubber
Waterproof
No
Insole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Forefoot - Oily
0.84
Liner Technology
Moisture Wicking
Upper Material
Leather
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Midsole Material
EVA
Conductive
No
Maximum Heat Rating
248 Degrees F
Liner Material
Mesh
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Wet
1
Slip-Resistance Value - SATRA Heel - Oily
0.84
Color
Brown
Metatarsal Guard System
PRO FlexMet
Puncture-Resistant Sole
No
Shank Material
Fiberglass
Oil-Resisting Sole
Yes
Wide Toe Cap
No
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.84
Item
6-Inch Work Boot
Insole Technology
Anti-Fatigue, Removable Insole
All-Leather Upper
Yes
Static Dissipative
No
Style Family
6-Inch Work Boot
For Outdoor Traction
Yes
Ninety-Degree Heel
Yes
Electrical Hazard Rated
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9 1/2, Static Dissipative No, Style Number TB0A5ZV7214, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.